Shop All Bathroom Vanities with Tops
Kohler
Southerk Vanity 30 Inches
Mfr # 33544-ASB-1WX
Zoro # G508473839
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 30.4375 in
- Height 35.8125 in
- Material MDF
Product Information
- Brand Kohler
- MFR # 33544-ASB-1WX
- Zoro # G508473839
- UPC # 885612950741
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 30.4375 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | Slate Grey |
Description
Elegant And Mysterious, Southerk Bathroom Vanities Evoke Contemporary Class With A Nod To The Traditional For An Aesthetic That Suits Any Style. Frame-Like Molding On Drawer- And Door-Front Panels Tease Hidden Storage Entrances, Further Adorned With Elongated Decorative Handles. Make Your Everyday Vanity Uniquely Yours With Choice Of Color. Cabinet, Countertop, Sink, Legs, And Vibrant Brushed Nickel Hardware Are Included With The Vanity Set, Which Is Ready To Self-Install During Your Next Bathroom Update. Additional Hardware Finishes Are Also Available.
- •Set includes cabinet, precut quartz vanity top, sink, legs, and cabinet hardware
- •One full-extension 12-3/4" (325 mm) drawer with soft-close side-mount slides
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •18" (457 mm) cabinet interior provides ample storage space
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers
- •Coordinates with K-33550 upgraded hardware finishes, K-25815 quartz backsplash, and K-25819 quartz side splash
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017430)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Ferrous Grey (35028-DWG)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER Hearthaven Vanity 24 Inches (33535-ASB-0)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Tresham 24" Vanity (2604-1WA)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- Kohler Bathroom Vanities with Tops