Shop All Ceramic Tile
Kohler
Solid/Expressions 31" Backsplash
Mfr # 5445-S33
Zoro # G8831582
product price: $76.20
/ea
Free Shipping & Returns
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Thickness 1/2 in
- Color White
- Material Stone Composite
- Finish White
Product Information
- Brand Kohler
- MFR # 5445-S33
- Zoro # G8831582
- UPC # 885612292537
- Country of Origin China
- Category Ceramic Tile
Dimensions
Width | 31 in |
Height | 3-1/2 in |
Details
Thickness | 1/2 in |
Color | White |
Material | Stone Composite |
Finish | White |
Item | Solid/Expressions 31" Backsplash |
Description
Solid/Expressions 31 In. Backsplash
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- NITE IZE Nite Ize S-Biner 1.8 in. D Stainless Steel Black Carabiner Key Holder (SB4-03-01)
- STRYBUC Concealed Active Multipoint (56-151)
- TRINE TRINE: 005 Light Commercial Grade 1 Electric Strike Satin Chrome (TRN-005C-ES)
- KOHLER Solid/Expressions 37" Backsplash (5446-S33)
- KOHLER Solid/Expressions 61" Backsplash (5448-S33)
- KOHLER Solid/Expressions 49" Backsplash (5447-S33)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- FASADE Fasade 18in x 24in Traditional 10 Bermuda Bronze Backsplash Panel 5pk (PB5717)
- FASADE Fasade 18in x 24in Rain Batique Cream Backsplash Panel 5pk (PB7532)
- MSI Portico Pearl Handcrafted SAMPLE Glossy Ceramic Wall Tile (ZOR-MD-0237-SAM)
- Kohler Ceramic Tile