Shop All Toilet Repair Parts
Kohler
Solenoid Assembly, 4-1/8"x3-1/16"x3" Size
Mfr # K-1097740
Zoro # G8075244
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Material Metal, Plastic
- Size 4 1/8 in x 3 1/16 in x 3 in
- Color Black
- Material of Construction Metal, Plastic
Product Information
- Brand Kohler
- MFR # K-1097740
- Zoro # G8075244
- UPC # 650531815750
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4 1/8 in x 3 1/16 in x 3 in |
Details
Fits Brand | Kohler(R) |
Material | Metal, Plastic |
Color | Black |
Material of Construction | Metal, Plastic |
Finish | Unfinished |
For Use With | Most Toilets |
For Use With Mfr. Model Number | K-103K36-SANA-CP, K-104S36-SANA-CP |
Item | Solenoid Assembly |
Description
Solenoid Assembly, Fits Brand Kohler(R), For Use with Series Kinesis(TM), Kumin(R), Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTAD-7510)
- ZORO SELECT 1/4" FNPT 316 SS 90 Degree Elbow (2TY87)
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- ZORO SELECT Seat, Brass Material, PK10 (32102)
- KOHLER Bolt Cap Kit (1225543-0)
- KOHLER Plate, Tank (1112258)
- KOHLER Hinge, Mount (1086972)
- KOHLER Trip Lever Assembly (1321449-CP)
- KOHLER Hinge Kit (1134260-45)
- KOHLER Bumper Kit (GP1409392)
- KISSLER Actuator, Fits American Standard (47107-07)
- Kohler Toilet Repair Parts