Shop All Bathroom Sinks
Kohler
Soho 20" X 18" Wall-Mount/Concealed A
Mfr # 2084-N-0
Zoro # G8829850
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kohler
- MFR # 2084-N-0
- Zoro # G8829850
- UPC # 087206533143
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Soho 20" X 18" Wall-Mount/Concealed A |
Description
Soho 20 In. X 18 In. Wall-Mount/Concealed A
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- APOLLO PEX 1 in. x 1 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT1112)
- HONEYWELL Af11S-11/2A Screen Kit F76S (AF11S-11/2)
- KOHLER Brenham Shroud/Lavatory, 8 Cc (1999-8-0)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-7)
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2030-0)
- KOHLER Memoirs Stately Sr Lavatory/8Cc (2337-8-95)
- KOHLER Drawer Divider Package For Kohler Tai (99684-1WS)
- KOHLER Brazn Square Undercounter Lavatory White (21056-0)
- Kohler Bathroom Sinks