Shop All Washroom Accessories
Kohler
Small Shower Basket
Mfr # 1898-2BZ
Zoro # G8836239
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Shower Basket
- Length (In.) 6-1/2 in
- Depth 6-1/2 in
- Height 1-1/8 in
- Color Oil-Rubbed Bronze
Product Information
- Brand Kohler
- MFR # 1898-2BZ
- Zoro # G8836239
- UPC # 885612140791
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 6-1/2 in |
Depth | 6-1/2 in |
Height | 1-1/8 in |
Width (In.) | 4-3/4 in |
Details
Item | Small Shower Basket |
Collection | Shower Basket |
Color | Oil-Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Material | Brass |
Description
Small Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255635-75)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8" (5P705)
- RIDGID TOOL, FLARE 456J (68302)
- KOHLER/STERLING Coralai Cold Fauc Valve (GP76671)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-CP)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-CP)
- KOHLER Coralais Hotelier (13448-BN)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- KOHLER Purist Bathroom Accessories Bundle In Polished Chrome (14441-14443-14377-CP)
- KOHLER Soap Dish (1109718-SN)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- Kohler Washroom Accessories