Shop All Faucet Repair and Maintenance
Kohler
Simplice Bar Swing Spout
Mfr # 22034-2MB
Zoro # G208659397
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Finish Vibrant Brushed Moderne Brass
- Standards ADA Compliant
- Width 2 in
- Length 7.25 in
Product Information
- Brand Kohler
- MFR # 22034-2MB
- Zoro # G208659397
- UPC # 885612876980
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Width | 2 in |
Length | 7.25 in |
Height | 13 in |
Details
Material | Brass/Plastic |
Finish | Vibrant Brushed Moderne Brass |
Standards | ADA Compliant |
Description
Ideal As A Secondary Sink For Entertaining, Food Prep, And Cleanup, This Simplice Bar Sink Faucet Combines An Elegant, Universal Design With Exceptional Ergonomics And Functionality. Coordinate This Faucet With A Simplice Primary Kitchen Sink Faucet.
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •High-arch swing spout with 180° rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
- •Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- •1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 39 (1232185)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CU#01)
- ZORO SELECT Lift and Lock Bath Waste, Pipe 1-1/2" dia (35215)
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port (WNV-400)
- KOHLER Bonnet-Valve Kit (1246937-BL)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- KOHLER Valve Kit (GP1281300)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- KOHLER Valve Kit (1126312)
- KOHLER Valve Stop S.P. Kit (79701)
- DELTA Laminar Outlet (061203A)
- Kohler Faucet Repair and Maintenance