Shop All Shower & Bathtub Parts
Kohler
Shower Slide Bar 24
Mfr # 9069-CP
Zoro # G8670713
product price: $200.10
/ea
Free Shipping & Returns
$200.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Height (In.) 24-3/4 in
- Depth (In.) 2-1/2 in
Product Information
- Brand Kohler
- MFR # 9069-CP
- Zoro # G8670713
- UPC # 650531693440
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 24-3/4 in |
Depth (In.) | 2-1/2 in |
Details
Item | Shower Slide Bar 24" |
Color | Polished Chrome |
Material | Metal |
Description
Shower Slide Bar 24 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- DIXON 2-1/2" Imported Brass Ball Valve (FBV250)
- SLOAN Optima Efx275.500.0100 Cp Sensor Faucet (3324015)
- KOHLER Assembly-Filter/Check Valve (1191772-BC)
- KOHLER Choreograph 14" Shower Locker Stor (97631-0)
- KOHLER Cover/Cb Assembly (1039250-J-0)
- KOHLER Rite-Temp Valve Body Rough-In With Un (8300-K-NA)
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-BN)
- KOHLER Artifacts Showerarm And Flange (72775-2BZ)
- PFISTER Pfister Marielle Raincan Showerhead Brushed Nickel (LG15-M90K)
- Kohler Shower & Bathtub Parts