Shop All Shower Heads
Kohler
Shower Head, Polished Chrome, Wall
Mfr # K-72422-CP
Zoro # G2148984
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Flow Rate 1.5 gpm
- Width 2-5/8"
- Mounting Type Wall
- ADA Compliant No
Product Information
- Brand Kohler
- MFR # K-72422-CP
- Zoro # G2148984
- UPC # 885612203052
- Country of Origin Multiple
- Category Shower Heads
Dimensions
Width | 2-5/8" |
Face Dia. | 3-3/4" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 3/4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 3 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken B90, 1/2 in NPT, Showerhead Function Single, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- KOHLER Statement Wm Handshower Holder Polished Chrome (26309-CP)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Statement Ves Showerhead, 1.5 GPM Matte Black (20999-BL)
- KOHLER Statement Oblong Vichy Body Spray Polished Chrome (26300-CP)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- Kohler Bathtub Faucets & Accessories