Shop All Showerhead and Tub Accessories
Kohler
Shower Column, 7-7/16" L, Metal
Mfr # K-45905-CP
Zoro # G2148047
product price: $444.90
/ea
Free Shipping & Returns
$444.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Metal
- For Use With Hand Showers, Showerheads
- Standards ADA, ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
- Length 7 7/16 in
Product Information
- Brand Kohler
- MFR # K-45905-CP
- Zoro # G2148047
- UPC # 885612137258
- Country of Origin Multiple
- Category Showerhead and Tub Accessories
Dimensions
Length | 7 7/16 in |
Size | 7 3/8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | Lifetime |
Description
Shower Column, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Hand Showers, Showerheads, For Use with Series HydroRail-S, Metal, Kohler, Shower Connection Type 1/2 in MNPT, 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Malleable Iron Square Head Plug Class 150 (5P548)
- SLOAN Volume Regulator, PK6 (EBV95)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-050)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS10581-4-SN)
- KOHLER Artifacts Wm Supply Elbow/Holder (72797-AF)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-CP)
- KOHLER Post, Slide Bar (1033799-2MB)
- Kohler Showerhead and Tub Accessories