Shop All Showerheads and Tub Faucets
Kohler
Shift+ Square 1.75 Gpm Multifunction Handshower
Mfr # 21336-G-CP
Zoro # G801199078
product price: $135.90
/ea
Free Shipping & Returns
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- Height 9-7/8 in
- Width 1-1/8 in
Product Information
- Brand Kohler
- MFR # 21336-G-CP
- Zoro # G801199078
- UPC # 885612694812
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/8 in |
Width | 1-1/8 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
Standards | ASME A112.18.1; ASME; WaterSense Certified |
Material | Brass, Plastic |
Color | Polished Chrome |
Compliance | CA Drought Compliant |
Description
The clean contemporary look of the Shift+ Square handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle, Left Hand, Faucet, Brass (000812-25)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub (4129-012)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-CP)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BV)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-2BZ)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-CP)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BN)
- Kohler Showerheads and Tub Faucets