Shop All Showerheads and Tub Faucets
Kohler
Shift Plus Round Mf Hndshwr, 2.5Gpm
Mfr # 21335-BN
Zoro # G501199200
product price: $202.12
/ea
Free Shipping & Returns
$202.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted, Deck Mounted
- Height 9-7/8 in
- Width 1-1/8 in
- Connection 1/2 in
Product Information
- Brand Kohler
- MFR # 21335-BN
- Zoro # G501199200
- UPC # 885612694553
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/8 in |
Width | 1-1/8 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted, Deck Mounted |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Material | Brass, Plastic |
Color | Vibrant Brushed Nickel |
Description
Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle (1106729-CP)
- RIDGID Ridgid 632-92500 Retrieving Auger For 3-8 Inch Cable (632-92500)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (007126)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-BN)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76464-CP)
- KOHLER Bath Filler Trim, Vibrant Titanium, Floor (T73087-4-TT)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BN)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-CP)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- Kohler Showerheads and Tub Faucets