Shop All Vanity Parts
Kohler
Shade, Slotted Clear Glass & Finial
Mfr # 1490224-BLL
Zoro # G908584289
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14.89 in
- Overall Height 8.252 in
- Overall Length 14.89 in
Product Information
- Brand Kohler
- MFR # 1490224-BLL
- Zoro # G908584289
- UPC # 195711021045
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Width | 14.89 in |
Overall Height | 8.252 in |
Overall Length | 14.89 in |
Details
Description
Shade, Slotted Clear Glass & Finial
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 3/8 in Pipe Size (8342G003MS120/60DA)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- CASH ACME 3/4 in. Bronze NCLX-8 Temperature and Pressure Relief Valve (16372-0150)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- KOHLER Inner Shelf Clc25 1Pk (1366013)
- KOHLER Marker, Touch-Up (1059560-1WM)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles (CB-MC-60G-GLD-VBO)
- Kohler Vanity Parts