Shop All Bathroom Sinks
Kohler
Serif Under-Mount Bathroom Sink
Mfr # 2824-0
Zoro # G8602542
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Undermount
- Color White
- Overall Length 20-5/8 in
Product Information
- Brand Kohler
- MFR # 2824-0
- Zoro # G8602542
- UPC # 650531197139
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-5/8 in |
Overall Width | 15-1/4 in |
Overall Height | 8-7/16 in |
Bowl Size | 17-3/4 in x 12-3/4 in |
Bowl Depth | 6-7/16 in |
Details
Item | Serif Under-Mount Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Undermount |
Color | White |
No. of Bowls | 1 |
Number of Holes | 0 |
Bowl Shape | Oval |
Faucet Mounting Centers | 0 in |
ADA Compliant | Yes |
Collection | Serif |
Includes | Installation Hardware |
Description
Serif Under-Mount Bathroom Sink
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- ZORO SELECT Hex Bushing, 2-1/2"x1", 150,304, Thrd (4381031360)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-B)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, 304SS (100062-4-555)
- KOHLER Tahoe Under-Mount Bathroom Sink With (2890-8U-0)
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun (8668-5UA2-0)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-7)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-8-0)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- Kohler Bathroom Sinks