Shop All Bathroom Sinks
Kohler
Serif Self-Rimming Lavatory With Sing
Mfr # 2075-1-0
Zoro # G8709895
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Drop in
- Color White
- Overall Length 22-1/8 in
Product Information
- Brand Kohler
- MFR # 2075-1-0
- Zoro # G8709895
- UPC # 087206792380
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 22-1/8 in |
Overall Width | 16-1/4 in |
Overall Height | 8-1/4 in |
Bowl Size | 16-7/8 in x 10-1/8 in |
Bowl Depth | 4.88 in |
Faucet Hole Dia. | 1.38 in |
Details
Item | Serif Self-Rimming Lavatory With Sing |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Drop in |
Color | White |
ADA Compliant | Yes |
No. of Bowls | 1 |
Collection | Serif |
Bowl Shape | Oval |
Number of Holes | 1 |
Faucet Mounting Centers | 0 in |
Description
Serif Self-Rimming Lavatory With Sing
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bathroom Sink Grid Drain W/ Overflow (7129-A-BL)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- Kohler Bathroom Sinks