Shop All Bathroom Cabinets
Kohler
Seer Wall Cabinet 24
Mfr # 33557-ASB-0
Zoro # G308442073
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material MDF
- Height (In.) 28 in
- Depth (In.) 10 in
- Finish White
Product Information
- Brand Kohler
- MFR # 33557-ASB-0
- Zoro # G308442073
- UPC # 885612950796
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 28 in |
Depth (In.) | 10 in |
Details
Body Material | MDF |
Finish | White |
Description
Inspired By Midcentury Modern Design, The Seer Bathroom Cabinet Collection Is Adorned With Elegant Lines, Subtle Textures, And Minimalist Simplicity, Bridging The Gap Between Commonplace And Niche. Raised-Center Door Panels Add Visual Interest, Along With Sharply Squared Hardware Pulls Featuring Sublte Details. Wall Cabinet And Vibrant Brushed Nickel Hardware Are Included. Additional Hardware Finishes Are Also Available.
- •Includes cabinet and cabinet hardware
- •Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •Finish-matched 10"-deep cabinet interior
- •
- •Coordinates with K-33558 upgraded hardware finishes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- MOEN Diverter Spouts Matte Black (3839BL)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- KOHLER Maxstow Lighted Cabinet 17 X 40 (81147-SLE-DA1)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- KOHLER Door Assy, Mirrored Cabinet, 15 X 26, Bv (1293638)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- Kohler Bathroom Cabinets