Shop All Bathroom Vanities with Tops
Kohler
Seer Vanity 36 Inches
Mfr # 33553-ASB-0
Zoro # G408473823
product price: $1,163.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 36.125 in
- Height 35.8125 in
- Material MDF
Product Information
- Brand Kohler
- MFR # 33553-ASB-0
- Zoro # G408473823
- UPC # 885612951182
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 36.125 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Inspired By Midcentury Modern Design, The Seer Bathroom Cabinet Collection Is Adorned With Elegant Lines, Subtle Textures, And Minimalist Simplicity, Bridging The Gap Between Commonplace And Niche. Raised-Center Door And Stacked Drawer Panels Add Visual Interest, Along With Sharply Squared Hardware Pulls Featuring Subtle Details. Vanity Set Includes Cabinet, Quartz Countertop, Sink, Finish-Matched Legs, And Vibrant Brushed Nickel Hardware. Contrasting Stained-Wood Legs And Additional Hardware Finishes Are Also Available.
- •Set includes cabinet, precut quartz vanity top, sink, legs, and cabinet hardware
- •Two full-extension 12-3/4" (325 mm) drawers with soft-close side-mount slides
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •18" (457 mm) cabinet interior provides ample storage space
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers
- •Coordinates with K-33558 upgraded hardware finishes, K-25816 quartz backsplash, K-25819 quartz side splash, and K-32815-SH9 upgraded legs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- BELL & GOSSETT B/G # 26 VACUUM BREAKER (113075)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- KOHLER Hearthaven Vanity 24 Inches (33535-ASB-0)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35022-SWK)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Ferrous Grey (35028-DWG)
- KOHLER Tresham 24" Vanity (2604-1WT)
- Kohler Bathroom Vanities with Tops