Shop All Toilets
Kohler
San Souci One-Piece Round-Front 1.28
Mfr # 4007-58
Zoro # G8847384
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Color/Finish Thunder Grey
- Overall Height (In.) 24-1/4 in
- Overall Length (In.) 25-5/8 in
Product Information
Dimensions
Overall Height (In.) | 24-1/4 in |
Overall Length (In.) | 25-5/8 in |
Overall Width (In.) | 16-3/4 in |
Details
Item | San Souci One-Piece Round-Front 1.28 |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Thunder Grey |
Description
San Souci One-Piece Round-Front 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- SIMMONS Simmons 1235 Splicing Kit, Plastic, For #3 and 10 ga, 12 ga, 14 ga Submersible Cable (1235)
- KOHLER Reach Skirted D.F. 1-Pc Toilet (3983-S-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated (78080-0)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Black (3940-7)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Insulated Tank, 1.28 gpf, White (5481-U-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (31641-96)
- TOTO Neorest RS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8341CUMFG#01)
- Kohler Toilets