Shop All Toilet Paper Dispensers & Holders
Kohler
Riff Pivoting Toilet Paper Holder, Polished Nickel
Mfr # 27413-SN
Zoro # G304845892
product price: $56.70
/ea
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Finish Vibrant Polished Nickel
- Dispenser Width 20.125 in
Product Information
- Brand Kohler
- MFR # 27413-SN
- Zoro # G304845892
- UPC # 885612915863
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 20.125 in |
Dispenser Depth | 3.44 in |
Dispenser Height | 10.782 in |
Details
Item | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Finish | Vibrant Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Neutralizer and Conditioner, 404, PK108 (1193)
- TOUGH GUY 24 in L Dust Mop, 18 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC1)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- ZORO SELECT Recycled Cotton Turkish Shop Towels 25 lb. Varies, White (537-25N)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- Kohler Toilet Paper Dispensers & Holders