Shop All Shower & Bathtub Parts
Kohler
Revel(R) Pivot Shower Door, 74"H X 35-1/8 - 40"W, With 5/16" Thick Crystal Clear Glass
Mfr # 707536-L-BNK
Zoro # G2617201
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Hinged, Pivot
- Finish Anodized Brushed Nickel
- Material Aluminum, Glass, PVC
- Width (In.) 40 in
Product Information
- Brand Kohler
- MFR # 707536-L-BNK
- Zoro # G2617201
- UPC # 885612408686
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 40 in |
Height (In.) | 74 in |
Details
Item | 707536-L-BNK |
Mounting Type | Alcove |
Type | Hinged, Pivot |
Finish | Anodized Brushed Nickel |
Material | Aluminum, Glass, PVC |
Color | Crystal Clear glass with Anodized Brushed Nickel frame |
Description
707536-L-BNK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in. L (24PL-CA11-0240-11C-38C)
- SLOAN Vacuum Breaker, 1-1/2 x 9", For use with Royal Flush Valves (V600AA 1 1/2 X 9)
- LEGEND VALVE 1/2"x12" T-552PNL 1960 (108-065NL)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- KOHLER Artifacts Slidebar Trim (72799-SN)
- KOHLER Stillness Slidebar Trim Kit (974-BL)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-BV)
- KOHLER Valve Service Kit (1297594)
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-CP)
- Kohler Shower & Bathtub Parts