Shop All Toilet Paper Dispensers & Holders
Kohler
Relic Toilet Tissue Holder
Mfr # 26497-CP
Zoro # G401247452
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Width 4.38 in
Product Information
- Brand Kohler
- MFR # 26497-CP
- Zoro # G401247452
- UPC # 885612813640
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Height | 3.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Bracket, Cord Wrap (104268)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.9 mil, White, 45 PK (78362)
- GRANITE GOLD Granite Gold GG0047 24 oz. Clean & Shine Cleaner; Granite Gold (182325)
- CONDOR Absorbent Pad, 16 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (35ZR05)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- Kohler Toilet Paper Dispensers & Holders