Shop All Showerheads and Tub Faucets
Kohler
Rainhead, Polished Chrome, Ceiling or Wall
Mfr # 76465-G-CP
Zoro # G5078772
product price: $166.23
/ea
Free Shipping & Returns
$166.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy-to-clean surface, Angled nozzles
- Flow Rate 1.75 gpm
- Mounting Type Ceiling or Wall
- Finish Polished Chrome
- Height 2"
Product Information
- Brand Kohler
- MFR # 76465-G-CP
- Zoro # G5078772
- UPC # 885612715036
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 2" |
Width | 9-7/8" |
Depth | 9-7/8" |
Face Dia. | 9-7/8" |
Details
Item | Rainhead |
Features | Easy-to-clean surface, Angled nozzles |
Flow Rate | 1.75 gpm |
Mounting Type | Ceiling or Wall |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Bring the invigorating freshness of a summer rain to your shower with the Awaken rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- ZORO SELECT 3/4" MNPT x 18" TBE Red Brass Pipe Sch 80 (464-180X)
- KOHLER Kit, Stop Valve (1328516)
- ANVIL 1/2" FNPT Galvanized 90 Degree Elbow (0311000806)
- KOHLER Hand Shower, Matte Black, Wall; Deck (72415-BL)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BV)
- KOHLER Moxie 1.75 Gpm Showerhead And Wireless Speaker (28238-GKE-BL)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BL)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-PB)
- KOHLER Awaken G110Mf Showerhead, 1.75Gpm (72419-G-2MB)
- PROPLUS 3/4 MIP Bathcock W/ Diverter in Polished Chrome (114015)
- Kohler Showerheads and Tub Faucets