Shop All Wall Mounted Bathroom Faucets
Kohler
Purist Wall-Mount Lav Faucet Trim
Mfr # T14413-4-TT
Zoro # G608439216
Free Shipping & Returns
$752.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 6.75 in
- Width 8 in
- Standards ADA Compliant
- Height 1.9375 in
Product Information
- Brand Kohler
- MFR # T14413-4-TT
- Zoro # G608439216
- UPC # 195711002754
- Country of Origin Unknown
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 6.75 in |
Width | 8 in |
Height | 1.9375 in |
Details
Body Material | Brass |
Standards | ADA Compliant |
Finish | Vibrant Titanium |
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 24" Riser, Polished Chrome (CS-42019)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-BV)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- EDEN BATH Eden Bath EB-FM002WBN Cascada Waterfall Wall Mount Faucet; Brushed Nickel (EB_FM002WBN)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- Kohler Bathroom Sink Faucets & Accessories