Shop All Wall Mounted Bathroom Faucets
Kohler
Purist Wall-Mount Lav Faucet Trim
Mfr # T14413-4-AF
Zoro # G208451977
product price: $682.31
/ea
Free Shipping & Returns
$682.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kohler
- MFR # T14413-4-AF
- Zoro # G208451977
- UPC # 87206775611
- Country of Origin Unknown
- Category Wall Mounted Bathroom Faucets
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Swing Check Valve (UP509 1)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-BV)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- FRENCH COUNTRY KS7128BL Two-Handle Wall Mount Bathroom Faucet (KS7128BL)
- Kohler Wall Mounted Bathroom Faucets