Shop All Faucet Accessories
Kohler
Purist W-M Lav Trim, 9 90-Deg Spt, Lvr
Mfr # T14414-4-2MB
Zoro # G201213121
product price: $758.43
/ea
Free Shipping & Returns
$758.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Connection 5/8 in
- Finish Vibrant Brushed Modern Brass
- Handle Type Lever
- Mounting Wall Mounted
Product Information
- Brand Kohler
- MFR # T14414-4-2MB
- Zoro # G201213121
- UPC # 885612726049
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Spout Length | 9-1/2 in |
Height | 2-1/2 in |
Details
Item | Bathroom Faucet |
Material | Brass |
Connection | 5/8 in |
Finish | Vibrant Brushed Modern Brass |
Handle Type | Lever |
Mounting | Wall Mounted |
Mounting Type | Widespread |
Includes | Handles |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; WaterSense Certified |
Features | Water Efficient |
Color/Finish | Vibrant Brushed Moderne Brass |
Compliance | ADA Compliant; CA Drought Compliant; Low Lead Compliant |
Number Of Handles | 2 |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1 x 3/4 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1612)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-SS)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 3/4" MNPT x 1/2" FNPT (ZUSA-PF-228)
- PARKER Brass Countersink Plug, MNPT, 3/4" Pipe Size (VS219P-12)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- KOHLER Single Mounting Hardware Kit (1131484)
- KOHLER Faucet Spray Assy Trad. (1307777-VS)
- KOHLER Air Gap Body With Cover (9110-VS)
- KOHLER Spray Holder Assy (1037431-BN)
- KOHLER Sprayhead Assembly (1387176-BL)
- DELTA Overflow, Plate - 2 Hole Tub Drain (U2693-PK)
- Kohler Faucet Accessories