Shop All Toilet Paper Dispensers & Holders
Kohler
Purist Toilet Paper Holder
Mfr # 14444-2MB
Zoro # G501247505
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Doux
- Dispenser Depth 2.68 in
Product Information
- Brand Kohler
- MFR # 14444-2MB
- Zoro # G501247505
- UPC # 885612879660
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.68 in |
Dispenser Width | 12.13 in |
Dispenser Height | 3.26 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Doux |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Carbon Brush Set, Ametek Motor (101720)
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (61405)
- KRAFT TOOL 18 in Sweep Face Sweeping Broom, Orange (CC195-01)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- Kohler Toilet Paper Dispensers & Holders