Shop All Shower & Bathtub Parts
Kohler
Purist Stillness Wall-Mount Supply Elbow With Check Valve
Mfr # 22172-BV
Zoro # G401243966
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Bronze
- Height (In.) 2-1/2 in
- Length 1-15/16 in
- Width (In.) 2-1/2 in
Product Information
- Brand Kohler
- MFR # 22172-BV
- Zoro # G401243966
- UPC # 885612668844
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/2 in |
Length | 1-15/16 in |
Width (In.) | 2-1/2 in |
Details
Finish | Vibrant Brushed Bronze |
Description
Inspired by clean lines and minimalist design, the Purist and Stillness collections bring a contemporary touch to your bathroom. This Purist/Stillness wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Three-Handle Wall-Mount Valve (T7751-3-CP)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- OATEY 1-1/4 in. x 3/4 in. Urinal Spud (4031)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- KOHLER Bolt Cap Kit (1323767-0)
- KOHLER Receptor W/Rh Off-Ctr Drn, 60X34 (9194-96)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 31-1/8 - 36"W, With 5/16" Thick Crystal Clear Glass (707516-L-BNK)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-CP)
- KOHLER Forté Wall-Mount Supply Elbow With Check Valve (22174-BN)
- KOHLER Purist Stacked Valve Trim, Valve Not (T14489-4-CP)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- Kohler Shower & Bathtub Parts