Shop All Showerheads and Tub Faucets
Kohler
Purist Showerarm And Flange
Mfr # 933-SN
Zoro # G9153975
Free Shipping & Returns
$209.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Fluid Design
- Finish Vibrant Polished Nickel
- Height 4"
- Width 2-1/16"
- Connection 1/2"-14 NPT
Product Information
- Brand Kohler
- MFR # 933-SN
- Zoro # G9153975
- UPC # 885612357885
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4" |
Width | 2-1/16" |
Face Dia. | 2-1/16" |
Details
Item | Shower Arm |
Features | Fluid Design |
Finish | Vibrant Polished Nickel |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
Purist Showerarm And Flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF10501)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3" x 2" (ZUSA-STF-QC-390)
- TECHNIFIT Fitting, PTC, Union Tee, 6mm (PUT06)
- SPEAKMAN Aerator For SEF-1800 (RPG05-0724)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BN)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- KOHLER 8 Traditional Round Rain Showerhead (13692-G-TT)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-BN)
- KOHLER Hand Shower, Polished Chrome, Wall (22163-CP)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- TOTO Showerhead 5.5 5 Mode 2.5Gpm Transitiona (TS200A65#CP)
- Kohler Showerheads and Tub Faucets