Shop All Showerhead and Tub Accessories
Kohler
Purist Rite-Temp Shower Valve Trim
Mfr # TS14422-4-CP
Zoro # G8809724
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm, Flange
- Features Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 10-5/8"
Product Information
- Brand Kohler
- MFR # TS14422-4-CP
- Zoro # G8809724
- UPC # 885612362773
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 10-5/8" |
Width | 5-5/16" |
Depth | 5-5/16" |
Face Dia. | 6-1/2" |
Details
Includes | Shower Arm, Flange |
Item | Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS14422-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8"DR 11PC PIPE PLUG (1211P)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- PLUMB PAK BASKET STRAINR 3.5""CHRM (1441SS)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- KOHLER Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS16234-4-AF)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-2BZ)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- Kohler Showerhead and Tub Accessories