Shop All Kitchen Faucets
Kohler
Purist Primary Pullout
Mfr # 7505-BV
Zoro # G808589858
original price:
$906.00
21% off
new price: $713.47
/ea
Free Shipping & Returns
$713.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Bronze
- Height 11.375 in
- Width 2 in
- Material Brass/Plastic
- Length (In.) 8 in
Product Information
- Brand Kohler
- MFR # 7505-BV
- Zoro # G808589858
- UPC # 195711028617
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 11.375 in |
Width | 2 in |
Length (In.) | 8 in |
Details
Finish | Vibrant Brushed Bronze |
Material | Brass/Plastic |
Standards | ADA Compliant |
Description
Designed to accommodate extra-thick counters, this Purist kitchen faucet combines minimalist style and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (4DRN7)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- KOHLER Honesty Towel Arm (26637-BN)
- DELTA Delta Dryden Double Robe Hook (75135)
- KOHLER Graze Wall-Mount Pot Filler Faucet (22066-CP)
- KOHLER 0 in Mount, 1 Hole Laundry Faucet (22035-BL)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-VS)
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-BV)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- EMPIRE BRASS 8 in. Kitchen Deck Faucet with Pull-Down Sprayer, Brushed Nickel (1209.1345)
- Kohler Kitchen Faucets