Shop All Showerheads and Tub Faucets
Kohler
Purist Multifunction Handshower 1.75Gpm
Mfr # 22166-G-BV
Zoro # G401199195
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pause Control; Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Deck Mounted, Wall Mounted
- ADA Compliant Yes
- Height 11-3/16 in
Product Information
- Brand Kohler
- MFR # 22166-G-BV
- Zoro # G401199195
- UPC # 885612722331
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 11-3/16 in |
Width | 5 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Pause Control; Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Deck Mounted, Wall Mounted |
ADA Compliant | Yes |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Color/Finish | Vibrant Brushed Bronze |
Material | Plastic |
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0220)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-SN)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-CP)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-AF)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-CP)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-CP)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-CZ)
- Kohler Showerheads and Tub Faucets