Shop All Showerheads and Tub Faucets
Kohler
Purist Multi-Function Showerhead 2.5Gpm
Mfr # 22170-TT
Zoro # G101231232
product price: $189.26
/ea
Free Shipping & Returns
$189.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Shower Head Type Multi Function
- Height 4-5/16 in
- Width 5-1/2 in
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # 22170-TT
- Zoro # G101231232
- UPC # 885612703729
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-5/16 in |
Width | 5-1/2 in |
Details
Item | Shower Head |
Flow Rate | 2.5 GPM |
Shower Head Type | Multi Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Material | Plastic |
Color/Finish | Vibrant Titanium |
Description
Designed with the clean lines of the Purist collection, this Purist multifunction showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Tee (313UPT-12)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-SN)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-PB)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-2MB)
- KOHLER Awaken G90Mf Showerhead, 1.75Gpm (72418-G-2MB)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-CP)
- KOHLER Components Transfer Valve Trim (T78026-4-AF)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- Kohler Showerheads and Tub Faucets