Shop All Showerheads and Tub Faucets
Kohler
Purist Multi-Fctn Handshower Kit 2.5Gpm
Mfr # 22178-BN
Zoro # G301199165
product price: $483.86
/ea
Free Shipping & Returns
$483.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5-5/8 in
- Overall Width 5-7/8 in
- Color/Finish Vibrant Brushed Nickel
- Overall Height 30-3/16 in
Product Information
- Brand Kohler
- MFR # 22178-BN
- Zoro # G301199165
- UPC # 885612744753
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Length (In.) | 5-5/8 in |
Overall Width | 5-7/8 in |
Overall Height | 30-3/16 in |
Details
Color/Finish | Vibrant Brushed Nickel |
Description
This all-in-one kit makes it easy to upgrade your showering space with a Purist multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences—full coverage, pulsating massage or silk spray—all enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND15)
- ZORO SELECT 1/2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023200)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BL)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-SN)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-CP)
- KOHLER Enlighten Hndhld Shwr Bn (R75566-G-BN)
- Kohler Showerheads and Tub Faucets