Shop All Bathroom Sink Faucets
Kohler
Purist Lav Faucet
Mfr # 14410-3-SN
Zoro # G201197261
product price: $887.28
/ea
Free Shipping & Returns
$887.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8 in
- Overall Height (In.) 3-15/16 in
- Color/Finish Vibrant Polished Nickel
- Overall Length (In.) 5 in
Product Information
- Brand Kohler
- MFR # 14410-3-SN
- Zoro # G201197261
- UPC # 87206751028
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 8 in |
Overall Height (In.) | 3-15/16 in |
Overall Length (In.) | 5 in |
Details
Color/Finish | Vibrant Polished Nickel |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low spout and cross handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-CP)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3" Pipe Size, FNPT x Socket (9835-030)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (06Q221N06010)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Polished Nickel (14410-4-SN)
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- KOHLER Manual 4" Mount, Low Arc Bathroom Faucet (K-15241-4DRA-CP)
- KOHLER Parallel Short Single-Handle Bathroom Sink Faucet (24804-4-BL)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER Alteo Bath Faucet Trim, Valve Not Inc (T45115-4-CP)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- Kohler Bathroom Sink Faucets & Accessories