Shop All Showerheads and Tub Faucets
Kohler
Purist Essentials Showering Pkg 1.75Gpm
Mfr # 22181-G-2MB
Zoro # G408576494
original price:
$1,607.05
25% off
new price: $1,205.28
/ea
Free Shipping & Returns
$1,205.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM
- Finish Vibrant Brushed Modern Brass
- Height 8.75 in
- Width 10.75 in
- Length 33.5 in
Product Information
- Brand Kohler
- MFR # 22181-G-2MB
- Zoro # G408576494
- UPC # 195711044266
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.75 in |
Width | 10.75 in |
Length | 33.5 in |
Details
Flow Rate | 1.75 GPM |
Finish | Vibrant Brushed Modern Brass |
Description
Purist Essentials Showering Pkg 1.75Gpm
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Carbon Steel Fire Safe Ball Valve Inline (73A10724)
- ZORO SELECT 1" Black Forged Steel Cross Class 3000 (1MMZ5)
- VIEGA Viega MegaPressG reducer, 3/4" x 1/2" (26001)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- KOHLER Simplice 1H P/B Shwr Fct Trim (TS27392-4G-BN)
- KOHLER Purist Single-Function Katalyst Shwrhd (965-AK-BL)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- KOHLER 8” Contemporary Round Rain Shwhd, 1.75Gpm (13688-G-2MB)
- Kohler Showerheads and Tub Faucets