Shop All Bath Towel Bars and Hooks
Kohler
Purist Double Towel Bar
Mfr # 14375-CP
Zoro # G7721400
Free Shipping & Returns
$207.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Purist
- Length 5-7/16 in
- Color Polished Chrome
- Width 24 in
- Height 1-7/8 in
Product Information
- Brand Kohler
- MFR # 14375-CP
- Zoro # G7721400
- UPC # 650531978967
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 5-7/16 in |
Width | 24 in |
Height | 1-7/8 in |
Details
Item | Purist Double Towel Bar |
Collection | Purist |
Color | Polished Chrome |
Material | Metal |
Description
Purist Double Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3062)
- PFISTER Pfister Pfirst Modern Single Handle Faucet Brushed Nickel (LG142-060K)
- KOHLER Components Double Towel Arm (78379-BL)
- KOHLER Margaux Towel Ring (16254-SN)
- KOHLER Occasion 24 Double Towel Bar (27062-BMB)
- KOHLER Modern Robe Hook (24757-BL)
- KOHLER Pinstripe Robe Hook (13113-BN)
- KOHLER Margaux 18" Towel Bar (16250-SN)
- BRADLEY Robe Hook, Double, Satin SS (9124-000000)
- Kohler Bath Towel Bars and Hooks