Shop All Bathroom Sink Faucets
Kohler
Purist Deck-Mount High-Flow Bath Fauc
Mfr # T14428-4-CP
Zoro # G8852591
product price: $671.17
/ea
Free Shipping & Returns
$671.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 4-3/4 in
- Color/Finish Polished Chrome
- Overall Width (In.) 8 in
- Overall Length (In.) 3-1/2 in
Product Information
- Brand Kohler
- MFR # T14428-4-CP
- Zoro # G8852591
- UPC # 087206775215
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 4-3/4 in |
Overall Width (In.) | 8 in |
Overall Length (In.) | 3-1/2 in |
Details
Color/Finish | Polished Chrome |
Item | Purist Deck-Mount High-Flow Bath Fauc |
Description
Purist Deck-Mount High-Flow Bath Fauc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z5765-U)
- ZORO SELECT Tubing, Silicone, 1-1/4" ID x 1-1/2" OD (ZUSA-HT-3500)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Modern Brass (99491-4-2MB)
- KOHLER Dual Handle 4" Mount, Low Arc Bathroom Faucet, Polished chrome (K-45100-4-CP)
- KOHLER Hint Widespread Bathroom Sink Faucet (97093-4-BN)
- KOHLER Parallel 2 Handle Dm Bath Faucet, Lever (27121-4-BV)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-CP)
- Kohler Bathroom Sink Faucets