Shop All Showerheads and Tub Faucets
Kohler
Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr
Mfr # T14420-4L-BL
Zoro # G101231546
product price: $868.87
/ea
Free Shipping & Returns
$868.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter; Handles; Installation Hardware; Shower Arm; Tub Spout; Valve Trim
- Features Integrated Diverter; Scald Guard
- Mounting Type Wall Mounted
- ADA Compliant Yes
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # T14420-4L-BL
- Zoro # G101231546
- UPC # 885612840394
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Spout Length | 8 in |
Details
Includes | Diverter; Handles; Installation Hardware; Shower Arm; Tub Spout; Valve Trim |
Item | Tub and Shower Trim Package |
Features | Integrated Diverter; Scald Guard |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA |
Valve Type | Pressure Balanced |
Material | Brass |
Handle Material | Metal |
Handle Type | Lever |
Color | Matte Black |
Number Of Handles | 1 |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD 31120 Aqua Magic Bravura Toilet; Low Profile; White (31120)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- KOHLER Pinstripe Pure Transfer Valve Trim (T13175-3A-CP)
- EVERFLOW 3/8" Flare x 3/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3834)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-BL)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-2MB)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-2BZ)
- KOHLER Purist(R) Rite-Temp(R) Shower Valve Trim With Cross Handle And 2.5 Gpm Showerhead (TS14422-3-BN)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-BN)
- KOHLER Awaken B90 1.75 Gpm Multifunction Handshower (72414-G-BN)
- MOEN Eco-Performance Handshower Brushed Nickel (3887EPBN)
- Kohler Showerheads and Tub Faucets