Shop All Toilet Repair Parts
Kohler
Purist Bidet Faucet
Mfr # 14431-4-BL
Zoro # G801256108
product price: $1,382.85
/ea
Free Shipping & Returns
$1,382.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Matte Black
- Includes Drain Assembly; Faucet; Handle; Pop-Up; Valve
- Mounting Style Widespread
- Handle Material Metal
Product Information
- Brand Kohler
- MFR # 14431-4-BL
- Zoro # G801256108
- UPC # 885612840431
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Height | 6-1/8 in |
Details
Material | Metal |
Color | Matte Black |
Includes | Drain Assembly; Faucet; Handle; Pop-Up; Valve |
Mounting Style | Widespread |
Item | Bidet Faucet |
Handle Material | Metal |
Valve Design | Ceramic Disc |
Handle Type | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-NY)
- STERLING 1058295 126 Bottom Track 58.904 (1058626-02-MX)
- ZORO SELECT 3/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030)
- KOHLER Replacement Tank, 3"x3"x1/16" Sz (K-1024390)
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-0)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-BKB)
- KOHLER Urinal Piston, Black, Metal, Plastic (K-1261110)
- KOHLER Fill Valve Assembly (1155514)
- KOHLER Urinal Strainer, 5"x3-13/16"x1-1/2" Size (K-GP1217811)
- KISSLER Flapper, Rubber, Toto (57-0124)
- Kohler Toilet Repair Parts