Shop All Bath Towel Bars and Hooks
Kohler
Purist 30" Towel Bar
Mfr # 14437-BL
Zoro # G401196002
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Purist
- Height 1-7/8 in
- Material Metal
- Width 30 in
- Color Matte Black
Product Information
- Brand Kohler
- MFR # 14437-BL
- Zoro # G401196002
- UPC # 885612842930
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1-7/8 in |
Width | 30 in |
Length | 3-1/4 in |
Details
Item | Towel Bar |
Collection | Purist |
Material | Metal |
Color | Matte Black |
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a simple, round bar held by circular plates against the wall, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully with the Purist Collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18R)
- PENTAIR/OMNIFILTER 5Standard Sediment Cartridge 10", 2Crtdges (RS2-DS3-S18)
- KOHLER Artifacts Towel Ring (72571-TT)
- KOHLER Components Towel Arm (78377-BL)
- KOHLER Modern Robe Hook (24757-CP)
- KOHLER Artifacts 24" Towel Bar (72568-BN)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- KOHLER Avid Towel Arm (97498-BN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- Kohler Bath Towel Bars and Hooks