Shop All Bathroom Cabinets
Kohler
Poplin 48" Bathroom Vanity Cabinet With Legs, 2 Doors And 6 Drawers
Mfr # 99535-LG-1WA
Zoro # G301205552
product price: $2,364.30
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,364.30
Free 30-Day Returns
Key Features
- Width (In.) 48 in
- Body Material Veneers
- Height (In.) 34-1/2 in
- Depth (In.) 21-7/8 in
Product Information
- Brand Kohler
- MFR # 99535-LG-1WA
- Zoro # G301205552
- UPC # 885612258489
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48 in |
Height (In.) | 34-1/2 in |
Depth (In.) | 21-7/8 in |
Details
Body Material | Veneers |
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Poplin vanity cabinet draws its inspiration from Craftsman and Shaker furniture designs and features a prominent wood grain for a robust, rustic feel. Complete your vanity with a coordinating top, hardware, and accessories from the collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Impasto Vessel Sink in Hand Painted Mural (LS-AZ217)
- IPS Washing Machine Out Box (85580)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR (DY06050)
- PARKER 1/2" A-LOK(R) Stainless Steel Instrumentation Check Valve (8A-C8L-10-SS)
- KOHLER Door Assy, Mirrored Cabinet, 15 X 26, Bv (1293638)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 30 in " Width (99530-LGR-1WA)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- KOHLER Hinge, Medicine Cabinet (1070834)
- Kohler Bathroom Cabinets