Shop All Cutting Boards and Mats
Kohler
Poise Hardwood Cutting Board
Mfr # 3140-NA
Zoro # G9147763
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 16.18 in
- Material Wood
- Use With Poise Kitchen Sinks K-3158, K-3159, K-3160 and K-3161
- Series Poise
Product Information
- Brand Kohler
- MFR # 3140-NA
- Zoro # G9147763
- UPC # 087206904868
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 16.18 in |
Details
Item | Poise Hardwood Cutting Board |
Material | Wood |
Use With | Poise Kitchen Sinks K-3158, K-3159, K-3160 and K-3161 |
Series | Poise |
Description
Poise Hardwood Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Glass, Syrup Dispenser, 12 oz, PK12 (1371CP)
- TRUE Heater, Drain Tube 32 220V 10W 24 Yellow Leads (801806)
- AMERICAN PANEL Glass Globe Light Cover (9D-1245)
- OXO 3 in 1 Avocado Tool (1252180V1)
- KOHLER 33 (21613-NA)
- KOHLER Prolific Large Bamboo Cutting Board (23680-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- CRESTWARE Cutting Board, 20 in. L, Blue, Polyethylene (PCB1520B)
- Kohler Cutting Boards and Mats