Shop All Toilet Paper Dispensers & Holders
Kohler
Pivoting Toilet Tissue Holder
Mfr # 14377-BL
Zoro # G4773843
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 7 in
- Dispenser Height 3.5 in
Product Information
- Brand Kohler
- MFR # 14377-BL
- Zoro # G4773843
- UPC # 885612605498
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Height | 3.5 in |
Dispenser Width | 2.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Purist accessories combine a sculptural form with the simple functionality of architectural style. Constructed of durable metal, this toilet tissue holder uses an innovative pivot mechanism that simplifies changing tissue rolls. Available in an array of KOHLER finishes to complement any bathroom decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULE KICK DRAIN CLEANER LIQUID, QUART, 12PK (25-1011R)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- CRAFTSMAN General Purpose and Wet Replacement Filter for 5-20 Gal. Wet/Dry Shop Vacuums (CMXZVBE38779)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- Kohler Toilet Paper Dispensers & Holders