Shop All Shower & Bathtub Parts
Kohler
Pitch R/T Sequential Valve Trim
Mfr # TS74042-4-2MB
Zoro # G607048471
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Material Zinc
- Height (In.) 6.31
- Length 3.69
- Color Gold
Product Information
- Brand Kohler
- MFR # TS74042-4-2MB
- Zoro # G607048471
- UPC # 885612908674
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6.31 |
Length | 3.69 |
Width (In.) | 6.31 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Material | Zinc |
Color | Gold |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- KOHLER Two-Way Diverter Valve And Handshower Ho (8549-CP)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- KOHLER Salient Receptor With Left-Hand Drain (9053-0)
- KOHLER Hydrorail-R Beam Bath/Shower Column (45210-CP)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-2MB)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707551-L-ABZ)
- MOEN Handshower Bracket (CL155694)
- Kohler Shower & Bathtub Parts