Shop All Shower & Bathtub Parts
Kohler
Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead
Mfr # TS97077-4G-CP
Zoro # G401213143
Free Shipping & Returns
$81.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Material Plastic
- Compliance CA Drought Compliant
- Includes Handles; Shower Arm; Shower Head; Valve Trim
- Color Polished Chrome
Product Information
- Brand Kohler
- MFR # TS97077-4G-CP
- Zoro # G401213143
- UPC # 885612781987
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Shower Only Trim Package |
Mounting Type | Wall Mounted |
Material | Plastic |
Compliance | CA Drought Compliant |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Color | Polished Chrome |
Standards | ASME A112.18.1; ASME, CSA |
Connection | 1/2" NPT |
Flow (GPM) | 1.75 |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x Butt Weld T304 SS Male Adapter (19WB1.5)
- KOHLER 8 Traditional Round Rain Showerhead (13692-G-TT)
- KOHLER Aerator Kit, 1.5 Gpm, Medium (1103459-BN)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- KOHLER 36 X 42 Single-Threshold Shower Base W/ Center Drain (8647-0)
- KOHLER Diverter Button, Brass, For Shower Trims (1016453 - CP)
- KOHLER Neck Jet Manifold Assy. (93590-A)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-96)
- KOHLER Button, Diverter (1140645-SN)
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-D3-BL)
- Kohler Shower & Bathtub Parts