Shop All Shower & Bathtub Parts
Kohler
Pitch Rite-Temp Bath And Shower Trim With 1.75 Gpm Showerhead
Mfr # TS97074-4G-CP
Zoro # G801196312
product price: $112.61
/ea
Free Shipping & Returns
$112.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Polished Chrome
- Material Plastic
- Compliance CA Drought Compliant
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # TS97074-4G-CP
- Zoro # G801196312
- UPC # 885612781963
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Tub and Shower Trim Package |
Mounting Type | Wall Mounted |
Finish | Polished Chrome |
Material | Plastic |
Compliance | CA Drought Compliant |
Connection | 1/2" NPT |
Includes | Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim |
Flow (GPM) | 1.75 |
Standards | ASME A112.18.1; ASME, CSA |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. This bath and shower trim includes a water-saving showerhead with Katalyst air-induction spray. Complete this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- VENTILATION MAXIMUM Wall Exhaust 3in W/9 Pipe Wht (AF3-BL)
- ZORO SELECT PVC Coupling, Compression, 2 in Pipe Size (160-108)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- KOHLER Devonshire Rite-Temp 1.75 Gpm Shower Trim With 1.75 Gpm Showerhead (TS396-4G-2BZ)
- KOHLER Artifacts Shower Arm & Flange (72775-2MB)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- KOHLER Alteo Transfer Valve Trim, Valve Not (T45121-4-BN)
- KOHLER Refinia Transfer Valve Trim, Valve No (T5326-4-CP)
- Kohler Shower & Bathtub Parts