Shop All Bathroom Sinks
Kohler
Pinstripe Pure Widespread Lavatory Fa
Mfr # 13132-3A-SN
Zoro # G7756084
product price: $1,432.53
/ea
Free Shipping & Returns
$1,432.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Mounting Type Widespread
- Color Vibrant Polished Nickel
- Overall Height 3.19 in
- Collection Pinstripe
Product Information
- Brand Kohler
- MFR # 13132-3A-SN
- Zoro # G7756084
- UPC # 650531163295
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 3.19 in |
Details
Item | Pinstripe Pure Widespread Lavatory Fa |
Body Material | Metal |
Mounting Type | Widespread |
Color | Vibrant Polished Nickel |
Collection | Pinstripe |
Standards | CA Drought Compliant; Low Lead Compliant; WaterSense Certified |
Number of Holes | 3 |
ADA Compliant | Yes |
Flow Rate | 1.2 GPM |
Faucet Mounting Centers | 16 in |
Finish | Polished Nickel |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Description
Pinstripe Pure Widespread Lavatory Fa
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNEXT FITTINGS Coupling 1/2 Merch Blk Pipe (521-223HC)
- ELKAY Sink, Undr (ELUH2317L)
- KOHLER Hardware Kit (1282320)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1100ST132)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-96)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-8-0)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-N-0)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-7)
- KOHLER Vox Rectangle Vessel Bathroom Sink (5373-0)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- Kohler Bathroom Sinks