Shop All Bathroom Sinks
Kohler
Pinoir Bathroom Sink Shroud
Mfr # 2057-96
Zoro # G801205304
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 8 in
- Overall Width 9-3/4 in
- Overall Height 11-11/16 in
- Finish Biscuit
Product Information
- Brand Kohler
- MFR # 2057-96
- Zoro # G801205304
- UPC # 40688755571
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 8 in |
Overall Width | 9-3/4 in |
Overall Height | 11-11/16 in |
Details
Body Material | Vitreous China/Fireclay |
Finish | Biscuit |
Description
Pinoir lavatories provide integrated styling with box-band lines and simple, double-ridge edge detailing. The space-saving design and transitional lines work in almost any bath or powder room. Vitreous china construction provides lasting beauty and durability. This Pinoir shroud complements Pinoir wall-mount lavatories to hide pipes and enhance the design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-40A)
- TEST PRODUCTS INTL Flare Fitting, 1/2 x 3/8 (FA-4X3)
- ACORN CONTROLS Acorn Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 4' Depth of Bury - Round (M-75-BD4)
- KOHLER Assembly, Escutcheon (1444186-BN)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-7)
- KOHLER Vox Square Vessel Bathroom Sink (2661-0)
- KOHLER Deerfield 33" X 22" X 9-5/8" Under-Mo (5873-5U-0)
- KOHLER Riverby 25" X 22" X 9-5/8" Undermount (5872-5UA1-0)
- KOHLER Vox Rectangle Vessel Bathroom Sink With Widespread Faucet Holes (2660-8-7)
- KOHLER Executive Chef 33" X 22" X 10-5/8" U (5931-4U-96)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-L-NH)
- Kohler Bathroom Sinks