Shop All Toilets
Kohler
Persuade Curv Elongated Dual-Flush Chair Height Toilet, Elongated, Black
Mfr # 6355-7
Zoro # G4782636
product price: $820.16
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$820.16
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Black
Product Information
Details
Item | Persuade Curv Elongated Dual-Flush Chair Height Toilet |
Bowl Shape | Elongated |
Color | Black |
Description
The Persuade collection captures the essence of modernity in subtle curves and clean lines. With its sleek symmetry, this two-piece Persuade Curv toilet adds style to the bathroom without sacrificing water savings. The two-button flush offers the choice of 1.0 or 1.6 gallons per flush. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant, Wrench (5500FNW)
- VIEGA Tee (95570)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (447015)
- KOHLER Classic Elongated 1.28 GPF Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3575-RA-0)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3658-0)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Dune (3940-NY)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (31621-96)
- KOHLER Toilet, Floor Mounted Mount, Elongated, Grey (6428-95)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-0)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- Kohler Toilets