Shop All Shower & Bathtub Parts
Kohler
Parallel Rite-Temp Shower Valve Trim
Mfr # TS23501-4-BL
Zoro # G701213201
product price: $299.85
/ea
Free Shipping & Returns
$299.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Includes Handles
- Material Metal
- Height (In.) 6-1/4 in
- Width (In.) 6-1/4 in
Product Information
- Brand Kohler
- MFR # TS23501-4-BL
- Zoro # G701213201
- UPC # 885612791665
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6-1/4 in |
Width (In.) | 6-1/4 in |
Details
Item | Pressure Balanced Valve Trim |
Mounting Type | Wall Mounted |
Includes | Handles |
Material | Metal |
Color | Matte Black |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Poly S.J. Washers 2 (4400584)
- KNAUF INSULATION 1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001156)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- KOHLER Shower Valve Trim W/ Lever Handle, Less Showerhead (TLS396-4-PB)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-CP)
- KOHLER Trip Lever Service Kit, Right (1025330-CP)
- KOHLER Piston Service Kit, 1.28 Gpf Manual Tfv (1388750)
- KOHLER 60 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8458-0)
- KOHLER Hydrorail-S Shower Column Kit With A (76472-BN)
- KOHLER Levity 5/16 Shower Door 78 X 47-5/8 Hdl (706375-L-2MB)
- Kohler Shower & Bathtub Parts