Shop All Shower & Bathtub Parts
Kohler
Parallel Rite-Temp Shower Trim Set
Mfr # TLS23503-4-BL
Zoro # G601212861
Free Shipping & Returns
$464.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Includes Handles; Shower Arm; Tub Spout; Valve Trim
- Material Metal
- Color Matte Black
Product Information
- Brand Kohler
- MFR # TLS23503-4-BL
- Zoro # G601212861
- UPC # 885612791726
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Shower Only Trim Package |
Mounting Type | Wall Mounted |
Includes | Handles; Shower Arm; Tub Spout; Valve Trim |
Material | Metal |
Color | Matte Black |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP CHEF Larsen Supply Co.Inc. 09-8973 0.86 in. Dual Thread Polished Brass Aerator (TO604179)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-SHP)
- KOHLER Alteo Transfer Valve Trim, Valve Not (T45121-4-BN)
- KOHLER Assembly-Side Spray (1085211-SN)
- KOHLER Mastershower 60" Metal Shower Hose (9514-AF)
- KOHLER Rite-Temp Pressure-Balancing Valve B (8304-PS-NA)
- KOHLER Shower Base, Cast Iron, White, 4" H, 32" W (K-9164-0)
- Kohler Shower & Bathtub Parts